Skip Content

Electric, Point-of-Use Commercial Water Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric, Point-of-Use Commercial Water Heater

RHEEM-RUUD

Technical Specs

  • ItemPoint-of-Use Electric Water Heater 
  • Residential / CommercialCommercial 
  • Tank Capacity6 gal. 
  • Phase
  • Total Watts3000 
  • Overall Height15-1/8" 
  • Jacket Dia.15-3/4" 
  • Recovery @ 90 F Rise14 gph 
  • Recovery @ 100 F Rise12 gph 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:$500-$600 
Voltage
Please Select
Item #VoltageAvailabilityPrice Qty
6UT09208VAC

Typically in Stock

$554.50 / each

6UT10277VAC

Typically in Stock

$505.00 / each

Adding More Products