Electric Commercial Heavy Duty Water Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Commercial Heavy Duty Water Heater

RHEEM-RUUD

Technical Specs

  • Item:Commercial Electric Water Heater 
  • Phase:1 or 3 
  • For Drinking Water Applications:Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA:Certified Low Lead Compliant 
Brand:RHEEM-RUUD 
Tank Capacity
Please Select
Voltage
Please Select
Total Watts
Please Select
Overall Height
Please Select
Jacket Dia.
Please Select
Overall Width
Please Select
Recovery @ 90 F Rise
Please Select
Recovery @ 100 F Rise
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Tank CapacityVoltageTotal WattsOverall HeightJacket Dia.Overall WidthAvailabilityPrice Qty
3CFH3120 gal.208VAC18,00067-5/8"30-1/4"36"

Typically in Stock

$3,852.00 / each

3CFH4120 gal.208VAC36,00067-5/8"30-1/4"36"

Typically in Stock

$4,722.00 / each

3CFH5120 gal.208VAC54,00067-5/8"30-1/4"36"

Item ships within 9 business days from supplier

$6,065.00 / each

3CFH6120 gal.480VAC54,00067-5/8"30-1/4"36"

Typically in Stock

$6,004.00 / each

3CFH250 gal.208VAC18,00043-5/8"26-1/4"32"

Typically in Stock

$2,775.00 / each

3CFH150 gal.208VAC600043-5/8"26-1/4"32"

Typically in Stock

$2,312.00 / each

Adding More Products