Commercial Water Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Commercial Water Heater

RHEEM-RUUD

Technical Specs

  • Item:Commercial Gas Water Heater 
  • Fuel Type:Natural Gas 
  • For Drinking Water Applications:Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA:Certified Low Lead Compliant 
Price:$4000-$4500 
Tank Capacity
Please Select
BtuH
Please Select
Jacket Dia.
Please Select
Draft Hood Size
Please Select
Height to Top of Vent Connection
Please Select
Recovery @ 90 F Rise
Please Select
Low Nox Burner
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Tank CapacityBtuHJacket Dia.Draft Hood SizeHeight to Top of Vent ConnectionRecovery @ 90 F RiseAvailabilityPrice Qty
35Z889100 gal.199,90030-1/4"6"73-1/16"215 gph

Typically in Stock

$4,100.00 / each

5AU6175 gal.125,00026-1/4"5"65-1/2"135 gph

Typically in Stock

$4,185.00 / each

Adding More Products