Skip Content

Electric Tankless Water Heater, Undersink, Point-of-Use, 9000 Watts, 38 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Tankless Water Heater, Undersink, Point-of-Use, 9000 Watts, 38 Amps AC

Price $347.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15A620
  • Mfr. Model # RTE9
  • UNSPSC # 40101825
  • Catalog Page # 3381
  • Shipping Weight 7.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Watts 9000
  • Amps AC 38
  • Voltage 240VAC
  • Phase 1
  • Min. Flow Activation 0.40 gpm
  • Temp. Range 0 Degrees to 125 Degrees F
  • Water Connection 1/2" NPT
  • Temp. Rise @ 1.5 GPM 40 Degrees F
  • Residential / Commercial Commercial
  • Elements LEDs Indicate Active Element and Standby Mode
  • Mounting Horizontal
  • Max. Flow Rate 3 gpm
  • Wire Size 8 AWG
  • Height 10"
  • Width 7-1/4"
  • Depth 3-1/4"
  • Features Continuous Hot Water on Demand, Industry Leading Low-Flow Activation, External Temperature Control, Rugged Brass/Copper Heat Exchanger
  • Includes Pre-Wired 2 ft. Power Supply Cord
  • Standards MET Certified to UL 477
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MarkHady is loaded.
Additional information about MarkHady could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
Per information provided by the supplier:
Flow Rate in GPM at 60 PSI
Typical Shower 2.0 GPM
Typical Bath Tub Faucet 2.5 GPM
Bathroom Vanity Sink Faucet 1.0 GPM
Kitchen Sink Faucet 1.5 GPM
Washing Machine 2.0 GPM
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:01:13.137-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15A620, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:13.139-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15A620, prod, sort_default
1 of 1