Skip Content

 
Triangle Top Plate Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Triangle Top Plate Caster

Technical Specs

  • Item Triangle Top Plate Kingpinless Caster 
  • Plate Size 5-1/2" x 5-1/2" 
  • Inside Bolt Hole Spacing 2-3/8" x 2-3/8" 
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/8" 
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Wheel Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Load Rating
Wheel Dia.
Wheel Width
Overall Height
Wheel Material
Price
Qty
Please use Qty box to add item(s) to cart.
TS4 075 NY04 T19
350 lb.
3"
1-3/8"
4-1/2"
Nylon

$24.85 / each

Enter location to check availability
Catalog Page #  1508 

Price $24.85 / each

Technical Specs

  • Item Triangle Top Plate Kingpinless Caster
  • Load Rating 350 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-3/8"
  • Overall Height 4-1/2"
  • Wheel Material Nylon
  • Plate Size 5-1/2" x 5-1/2"
  • Inside Bolt Hole Spacing 2-3/8" x 2-3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/8"
TS4 075 RP14 T19
380 lb.
3"
1-1/2"
4-1/2"
Phenolic

$31.95 / each

Enter location to check availability
Catalog Page #  1508 

Price $31.95 / each

Technical Specs

  • Item Triangle Top Plate Kingpinless Caster
  • Load Rating 380 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-1/2"
  • Overall Height 4-1/2"
  • Wheel Material Phenolic
  • Plate Size 5-1/2" x 5-1/2"
  • Inside Bolt Hole Spacing 2-3/8" x 2-3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/8"
TS4 100 NY04 T19
500 lb.
4"
1-3/8"
5-1/2"
Nylon

$25.65 / each

Enter location to check availability
Catalog Page #  1508 

Price $25.65 / each

Technical Specs

  • Item Triangle Top Plate Kingpinless Caster
  • Load Rating 500 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-3/8"
  • Overall Height 5-1/2"
  • Wheel Material Nylon
  • Plate Size 5-1/2" x 5-1/2"
  • Inside Bolt Hole Spacing 2-3/8" x 2-3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/8"
TS4 100 RP14 T19
550 lb.
4"
1-1/2"
5-1/2"
Phenolic

$29.45 / each

Enter location to check availability
Catalog Page #  1508 

Price $29.45 / each

Technical Specs

  • Item Triangle Top Plate Kingpinless Caster
  • Load Rating 550 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-1/2"
  • Overall Height 5-1/2"
  • Wheel Material Phenolic
  • Plate Size 5-1/2" x 5-1/2"
  • Inside Bolt Hole Spacing 2-3/8" x 2-3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/8"
TS4 125 NY04 T19
580 lb.
5''
1-3/8"
6-7/16"
Nylon

$26.80 / each

Enter location to check availability
Catalog Page #  1508 

Price $26.80 / each

Technical Specs

  • Item Triangle Top Plate Kingpinless Caster
  • Load Rating 580 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-3/8"
  • Overall Height 6-7/16"
  • Wheel Material Nylon
  • Plate Size 5-1/2" x 5-1/2"
  • Inside Bolt Hole Spacing 2-3/8" x 2-3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/8"
TS4 125 RP14 T19
580 lb.
5''
1-1/2"
6-7/16"
Phenolic

$33.05 / each

Enter location to check availability
Catalog Page #  1508 

Price $33.05 / each

Technical Specs

  • Item Triangle Top Plate Kingpinless Caster
  • Load Rating 580 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-1/2"
  • Overall Height 6-7/16"
  • Wheel Material Phenolic
  • Plate Size 5-1/2" x 5-1/2"
  • Inside Bolt Hole Spacing 2-3/8" x 2-3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More