Skip Content

 
Scaffold Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scaffold Caster

Technical Specs

  • Item Scaffold Caster 
  • Caster Load Rating Range 1000 to 2999 lb. 
  • Wheel Width 1-3/4" 
  • Wheel Material Polyurethane 
  • Caster Stem Type Round 
  • Stem Length 2" 
  • Stem Dia. 1-1/2" 
Load Rating
Please Select
Wheel Dia.
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Load Rating
Wheel Dia.
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
SJE 125 NT0E B21
1320 lb.
5''
6-15/16"

$79.30 / each

Enter location to check availability
Catalog Page #  1508 

Price $79.30 / each

Technical Specs

  • Item Scaffold Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1320 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-3/4"
  • Overall Height 6-15/16"
  • Wheel Material Polyurethane
  • Caster Stem Type Round
  • Stem Length 2"
  • Stem Dia. 1-1/2"
SJE 150 NT0E B21
1320 lb.
6"
7-1/2"

$75.00 / each

Enter location to check availability
Catalog Page #  1508 

Price $75.00 / each

Technical Specs

  • Item Scaffold Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1320 lb.
  • Wheel Dia. 6"
  • Wheel Width 1-3/4"
  • Overall Height 7-1/2"
  • Wheel Material Polyurethane
  • Caster Stem Type Round
  • Stem Length 2"
  • Stem Dia. 1-1/2"
SJE 200 NT0E B21
1800 lb.
8''
9-1/2"

$88.90 / each

Enter location to check availability
Catalog Page #  1508 

Price $88.90 / each

Technical Specs

  • Item Scaffold Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1800 lb.
  • Wheel Dia. 8''
  • Wheel Width 1-3/4"
  • Overall Height 9-1/2"
  • Wheel Material Polyurethane
  • Caster Stem Type Round
  • Stem Length 2"
  • Stem Dia. 1-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More