Skip Content

10" Rigid Plate Caster 2700 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

10" Rigid Plate Caster 2700 lb. Load Rating

Price $102.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4W695
  • Mfr. Model # TFH250CI1HT24
  • UNSPSC # 31162701
  • Catalog Page # 1660
  • Shipping Weight 22.65 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRigid Plate Caster
  • Load Rating2700 lb.
  • Wheel Dia.10"
  • Wheel Width2-1/8"
  • Overall Height12"
  • Plate Caster BrakeNo
  • Plate Caster LockNo Lock Included
  • Plate Caster Wheel MaterialCast Iron
  • Inside Bolt Hole Spacing2-7/16 x 4-15/16"
  • Outside Bolt Hole Spacing3-3/8 x 5-1/4"
  • Plate TypeA
  • Wheel ColorGray
  • Plate Caster Core MaterialCast Iron
  • Wheel BearingsRoller
  • Replacement WheelMfr. No. 250 CI1H
  • Plate Size5-1/4 x 6-9/16"
  • DurometerBrinell 150
  • Core ColorGray
  • Mounting Bolt Dia.1/2"
  • Frame MaterialSteel
  • Plate Thickness0.25"
  • Frame FinishSilver Enamel
  • Thread GuardNo
  • ApplicationKingpinless Casters
  • StandardsISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Kingpinless Casters
Towing casters have steel frames and withstand shock from loading on rough, concrete, or uneven floors. Narrow footprint for ergonomic push-pull action.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.