Skip Content

6" Plate Caster Kit, 3000 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

6" Plate Caster Kit, 3000 lb. Load Rating

Price $97.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XGJ5
  • Mfr. Model # 6GB PL1G D
  • UNSPSC # 39121303
  • Catalog Page # 1663
  • Shipping Weight 15.0 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlate Caster Kit
  • Load Rating3000 lb.
  • Wheel Dia.6"
  • Wheel Width2"
  • Overall Height7-1/2"
  • Inside Bolt Hole Spacing3 x 3"
  • Outside Bolt Hole Spacing2-5/8 x 3-5/8"
  • Plate TypeB
  • Wheel ColorBlack
  • RacewayDouble Ball Hardened
  • Wheel BearingsRoller
  • Plate Size4 x 4-1/2"
  • Includes(2) Rigid Casters, (2) Swivel Casters, Mounting Hardware
  • Durometer65 Shore D
  • Core ColorBlack
  • Mounting Bolt Dia.3/8"
  • Frame MaterialSteel
  • Plate Thickness0.25"
  • Frame FinishZinc Plated
  • Thread GuardNo
  • ApplicationCaster Sets
  • StandardsISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Plate Caster Kits
• Zinc-plated finish Black polypropylene wheel Double-ball hardened raceway

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.