Skip Content

Plate Caster Kit,2600 lb,5 In Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Plate Caster Kit, 2600 lb, 5 In Dia

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1XGJ4
  • Mfr. Model # 5GB PL1G D
  • UNSPSC # 39121303
  • Catalog Page # N/A
  • Shipping Weight 14.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plate Caster Kits
• Zinc-plated finish Black polypropylene wheel Double-ball hardened raceway

View More

Technical Specs

  • Item Plate Caster Kit
  • Caster Load Rating Range 1000 to 2999 lb.
  • Wheel Dia. 5''
  • Load Rating 2600 lb.
  • Wheel Width 2"
  • Overall Height 6-1/2"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Wheel Color Black
  • Plate Type B
  • Plate Size 4" x 4-1/2"
  • Includes (2) Rigid Casters, (2) Swivel Casters, Mounting Hardware
  • Durometer 65 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 0.25"
  • Frame Finish Zinc Plated
  • Thread Guard No
  • Application Caster Sets
  • Standards ISO 9001
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.