Skip Content

 
Inverted/Air Cargo Swivel Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inverted/Air Cargo Swivel Caster

Technical Specs

  • Item Inverted/Air Cargo Swivel Caster 
  • Load Rating 450 lb. 
  • Wheel Material Nylon 
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Plate Size
Please Select
Inside Bolt Hole Spacing
Please Select
Outside Bolt Hole Spacing
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Wheel Dia.
Wheel Width
Overall Height
Plate Size
Inside Bolt Hole Spacing
Outside Bolt Hole Spacing
Price
Qty
Please use Qty box to add item(s) to cart.
KSL 065 NY1L T25
2-1/2"
1-3/8"
3-3/4"
3-1/8" x 4-7/16"
2-3/8" x 3-3/8"
2-3/8" x 3-1/2"

$39.55 / each

Enter location to check availability
Catalog Page #  1508 

Price $39.55 / each

Technical Specs

  • Item Inverted/Air Cargo Swivel Caster
  • Load Rating 450 lb.
  • Wheel Dia. 2-1/2"
  • Wheel Width 1-3/8"
  • Overall Height 3-3/4"
  • Wheel Material Nylon
  • Plate Size 3-1/8" x 4-7/16"
  • Inside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Outside Bolt Hole Spacing 2-3/8" x 3-1/2"
JSL 065 NY1L T25
2-9/16"
1-3/8"
4"
2-3/4" x 4-3/8"
2-3/8" x 3-3/8"
2-3/8" x 3-3/8"

$35.20 / each

Enter location to check availability
Catalog Page #  1508 

Clearance Price $35.20 / each

Price $37.05 / each

Technical Specs

  • Item Inverted/Air Cargo Swivel Caster
  • Load Rating 450 lb.
  • Wheel Dia. 2-9/16"
  • Wheel Width 1-3/8"
  • Overall Height 4"
  • Wheel Material Nylon
  • Plate Size 2-3/4" x 4-3/8"
  • Inside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
LSL065NY1L
2-9/16"
1-13/32"
3-25/32"
2-3/4" x 4-3/8"
3-1/2" x 3-1/2"
3-1/2" x 3-1/2"

$37.15 / each

Enter location to check availability
Catalog Page #  1508 

Price $37.15 / each

Technical Specs

  • Item Inverted/Air Cargo Swivel Caster
  • Load Rating 450 lb.
  • Wheel Dia. 2-9/16"
  • Wheel Width 1-13/32"
  • Overall Height 3-25/32"
  • Wheel Material Nylon
  • Plate Size 2-3/4" x 4-3/8"
  • Inside Bolt Hole Spacing 3-1/2" x 3-1/2"
  • Outside Bolt Hole Spacing 3-1/2" x 3-1/2"
LSL065NY1L-T25
2-9/16"
1-13/32"
3-25/32"
3-1/8" x 4-7/16"
2-3/8" x 3-3/8"
2-3/8" x 3-1/2"

$32.15 / each

Enter location to check availability
Catalog Page #  1508 

Price $32.15 / each

Technical Specs

  • Item Inverted/Air Cargo Swivel Caster
  • Load Rating 450 lb.
  • Wheel Dia. 2-9/16"
  • Wheel Width 1-13/32"
  • Overall Height 3-25/32"
  • Wheel Material Nylon
  • Plate Size 3-1/8" x 4-7/16"
  • Inside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Outside Bolt Hole Spacing 2-3/8" x 3-1/2"
HSL065NY1L
2-9/16"
1-13/32"
4-1/32"
2-3/4" x 4-3/8"
3-1/2" x 3-1/2"
3-1/2" x 3-1/2"

$39.05 / each

Enter location to check availability
Catalog Page #  1508 

Price $39.05 / each

Technical Specs

  • Item Inverted/Air Cargo Swivel Caster
  • Load Rating 450 lb.
  • Wheel Dia. 2-9/16"
  • Wheel Width 1-13/32"
  • Overall Height 4-1/32"
  • Wheel Material Nylon
  • Plate Size 2-3/4" x 4-3/8"
  • Inside Bolt Hole Spacing 3-1/2" x 3-1/2"
  • Outside Bolt Hole Spacing 3-1/2" x 3-1/2"
HSL065NY1LT25
2-9/16"
1-13/32"
4-1/32"
3-1/8" x 4-7/16"
2-3/8" x 3-3/8"
2-3/8" x 3-1/2"

$28.80 / each

Enter location to check availability
Catalog Page #  1508 

Price $28.80 / each

Technical Specs

  • Item Inverted/Air Cargo Swivel Caster
  • Load Rating 450 lb.
  • Wheel Dia. 2-9/16"
  • Wheel Width 1-13/32"
  • Overall Height 4-1/32"
  • Wheel Material Nylon
  • Plate Size 3-1/8" x 4-7/16"
  • Inside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Outside Bolt Hole Spacing 2-3/8" x 3-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More