Skip Content

Portable Gas Heater,LP,16000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Gas Heater, LP, 16000 BtuH

Price $195.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2E392
  • Mfr. Model # P-16T
  • UNSPSC # 40101819
  • Catalog Page # 4287
  • Shipping Weight 8.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tank Top Portable Gas Heater
  • Gas Type LP
  • BtuH Output 16,000
  • Min. Cylinder Size 20 lb.
  • Heating Area 40 to 400 sq. ft.
  • Fuel Rate 0.66 lb./hr.
  • Built-In Thermostat No
  • Height 13-1/8"
  • Width 10-1/6"
  • Length 4-1/2"
  • Air Flow 350 cfm
  • Includes Heavy Gauge, Swivel Type Mounting Clamp, 100% Safety Shut Off Valve, Tip Over Safety Device, Thermocouple Flame Detector, P.O.L. Fitting with Excess Flow Check, LP Gas Regulator and 2 ft. Connecting Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Portable Infrared Propane Heaters
CSA Certified.
Note: LP tank not included.
Mount on standard DOT 20-lb. LP cylinder to provide temporary heat. Feature a large ceramic burner assembly with highly polished aluminum reflector and stainless steel emitter rods for enhancing radiant output and heater efficiency. Heavy-gauge cylinder bracket, safety shutoff valve, tip-over safety device, excess flow fitting, and 2-ft. UL-Listed connecting hose with regulator. Use in upright (vertical) position only.
WARNING: Use in well-ventilated or open areas only. Not for use in homes, mobile homes, tents, RVs, campers, or other spaces with limited ventilation. Always observe published clearances to combustibles.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • P-16T

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.