Skip Content

Propeller,Dia 20 In,34 Deg Pitch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Propeller, Dia 20 In, 34 Deg Pitch

Price $81.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DLJ9
  • Mfr. Model # XW2003-34 L
  • UNSPSC # 40101603
  • Catalog Page # 4113
  • Shipping Weight 1.53 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Propeller
  • Propeller Dia. (In.)20
  • Bore Dia. (In.)1/2
  • CFM @ 0.150-In. SP3537
  • Min. HP1/4
  • Max. RPM1100
  • Pitch (Deg.)34
  • RotationCCW
  • Number of Blades3
  • Propeller MaterialAluminum
  • SpidersGalvanized
  • For Use With13 Seer Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a condensor fan that currently has a 3 blade revcore part #6672780 on it. The Gibson package unit is a 5 ton GR4GA that is ten yrs old
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about larrythefedexguy is loaded.
Additional information about larrythefedexguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We would need more information from the old fan blade to be able to suggest a suitable replacement. The important information will be fan diameter, number of blades, pitch of the blades, rotation of the blade facing the discharge, hub diameter, and the motor horsepower that is used with the fan blade. I recommend calling our HVAC tech support at 800-472-4643 with this information.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:43:52.097-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DLJ9, prod, sort_default
1 of 1
  • 2015-03-27T19:43:52.099-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DLJ9, prod, sort_default
1 of 1