Skip Content

Fan Motor Assembly,230V,1251 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Fan Motor Assembly, 230V, 1251 CFM

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 10W949
  • Mfr. Model # SF-01-300
  • UNSPSC # 26101602
  • Catalog Page # 3676
  • Shipping Weight 8.75 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condenser Fan Motor Assemblies

• Totally enclosed split-capacitor motors Class F wiring Max. ambient: 158°F
Acrylnitril-styrol blades and black-painted wire guards in UV-protected plastic housing. For condensers, evaporators, heat pumps, and heat exchangers.
UL Listed.

View More

Technical Specs

  • Item Condenser Fan Motor Assembly
  • Type Plastic
  • Propeller Dia. 11-13/16"
  • Outside Dia. 14-31/32"
  • Mounting Holes O.C. 14-11/64"
  • Depth 7-3/4"
  • Blade Material Acrylnitril-Styrol
  • Wire Guard Finish Black Paint
  • CFM Air Delivery 1251
  • Voltage 230
  • Hz 50/60
  • Phase 1
  • Operating Amps .38 / .50
  • Motor HP 1/7
  • Motor RPM 1602
  • Motor Type Split Capacitor
  • Motor Enclosure Totally Enclosed
  • Wiring Method Class F
  • Max. Ambient Temperature 158 F
  • Application Condensers, Evaporators, Heat Pumps, Heat Exchangers
  • Agency Compliance UL
  • Includes Reversible Fan
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.