Skip Content

Systemic Animal Repellent,PK 500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Systemic Animal Repellent, PK 500

REPELLEX

Price: $145.45 / pkg. of 500

Please sign in or register to access lists

  • Item # 6KHE2
  • Mfr. Model # 20010
  • UNSPSC # 10191701
  • Catalog Page # 1438
  • Shipping Weight 2.7 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSystemic Animal Repellent
  • Used ForDeterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Groundhogs, Feral Hogs, Dogs and Cats From Feeding On All Parts Of Plants
  • Active Ingredients.213 Grams Of Capsaicin and Related Capsaicinoids Per Tablet
  • CoverageApply (1) Tablet for Every Foot of Plant Height and Width
  • For Use OnOrnamentals and Non-edible Plants
  • Application MethodPlace Tablets in Soil or Growing Medium of Plant Once Every Growing Season
  • Weight2.7 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Systemic Repellents
Deliver hot pepper concentrate through the plant roots making plants inedible to animals. Maintains its potency and is evenly distributed throughout the plant. One treatment can last the entire growing season. Not for use on food crops.
Wildlife Repellents

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.