Skip Content

Systemic Animal Repellent, Used For Deterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Gro close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Systemic Animal Repellent, Used For Deterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Gro

Price $49.50 / pkg. of 150

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KHE0
  • Mfr. Model # 20003
  • UNSPSC # 10191701
  • Catalog Page # 1285
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Systemic Repellents
Deliver hot pepper concentrate through the plant roots making plants inedible to animals. Maintains its potency and is evenly distributed throughout the plant. One treatment can last the entire growing season. Not for use on food crops.
Wildlife Repellents

View More

Technical Specs

  • Item Systemic Animal Repellent
  • Used For Deterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Groundhogs, Feral Hogs, Dogs and Cats From Feeding On All Parts Of Plants
  • Active Ingredients .213 Grams Of Capsaicin and Related Capsaicinoids Per Tablet
  • Coverage Apply (1) Tablet for Every Foot of Plant Height and Width
  • For Use On Ornamentals and Non-edible Plants
  • Application Method Place Tablets in Soil or Growing Medium of Plant Once Every Growing Season
  • Weight 2.0 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, AR, AZ, CA, DC, DE, FL, GA, HI, KY, LA, ME, MS, MT, NC, NE, NH, NM, NV, OK, RI, SC, TN, UT, VT, WV and WY

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.