Skip Content

Pressure Gauge,0 to 200 psi,2-1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Gauge, 0 to 200 psi, 2-1/2In

Price $334.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9WM62
  • Mfr. Model # SG25ATC15P20
  • UNSPSC # 41112403
  • Catalog Page # N/A
  • Catalog Group # E5333
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Gauge
  • Gauge TypeSanitary
  • Dial Size2-1/2"
  • Range0 to 200 psi
  • Connection Size1-1/2" Triclamp
  • Connection LocationLower
  • Accuracy+/-1.5%
  • Case MaterialStainless Steel
  • Case ColorSilver
  • Socket Material316 Stainless Steel
  • Tube Material316 Stainless Steel
  • Filled WithGlycerin
  • Lens MaterialPlastic
  • Ring MaterialStainless steel
  • SeriesSG
How can we improve our Technical Specifications?

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The outer plastic cover melts with the material I use. I need a more durable cover to stand up to NMP
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about bcampbh is loaded.
Additional information about bcampbh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Reotemp Pressure Gauge # 9WM62 with a glass lens by special ordering it from the manufacture. Please call 800-472-4643 for more information regarding that process.

Thank you for using Grainger Ask and Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:38:54.464-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WM62, prod, sort_default
1 of 1
  • 2015-07-04T20:38:54.466-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WM62, prod, sort_default
1 of 1