Skip Content

Plate Clamp,6000lb,Vertical,0 to 1-1/4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In

Price $975.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36G561
  • Mfr. Model # LJ-03.00-A
  • UNSPSC # 27112103
  • Catalog Page # 1474
  • Shipping Weight 34.49 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlate Clamp
  • OperationVertical and 90 Lifting
  • Safe Working Load6000 lb.
  • Jaw Capacity0 to 1-1/4"
  • Locking TypeLock Closed
  • Jaw MaterialSteel
  • Lifting PointLoad Ring
  • StandardsANSI B30.20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Plate, Girder, and Handgrip Clamps
Clamps are equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered. 300% overload factory tested.
WARNING: Universal Plate Clamps DO NOT use to lift loads that weigh less than 20% of the working load limit (e.g., 3300-lb. clamp should only be used for plates weighing 660 to 3300 lb.). Lift only 1 plate at a time.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to know if there are signs I can look for before it fails.
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about AJ68 is loaded.
Additional information about AJ68 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The answer is yes. In addition to the regularly scheduled periodic inspections, The clamp should be visually inspected before and after each lift. The following are the recommended inspection points for this clamp. For further information refer to the operators manual for the Model LJ lifting clamp, under the heading labeled “ Every lift inspection”. I have repeated the main topics for your reference.

Every lift Inspection: A visual inspection by the operator before and after each lift made by the clamp.

• Check the clamp to be certain the Identification and warning tags are present and legible.
• Do not use the clamp if the tags are missing or illegible.
• Inspect gripping surfaces for wear and defects. No chips or missing teeth.
• Gripping surfaces must be sharp and free of foreign matter.
• The lock spring must have a definite amount of tension when the lock is moved to the “Lock Closed” position without material in the clamp.
• Inspect the condition of the body for cracks in the welds, wear, damage, loose body bolts and body distortion, particularly in the area of the jaw opening.
• Inspect the lifting shackle and all pin holes for wear and damage. No oval shaped holes.
• Remove any clamp from service in need of repair.
• No bent or worn pins, pins should rotate freely in the clamp body.

WARNING: Do not use the clamp if in need of repair.

If, during the every lift inspection, the operator believes the clamp exhibits excessively worn parts or is damaged, the clamp should be inspected by a qualified person who will make a determination as to its fitness to make a lift. At this time the condition of the clamp should be noted and recorded. After inspection by the qualified person it may be decided that a periodic inspection procedure is necessary.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Renfroe support is loaded.
Additional information about Renfroe support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:36:04.366-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36G561, prod, sort_default
1 of 1
  • 2015-07-04T20:36:04.368-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36G561, prod, sort_default
1 of 1