Skip Content

Beam Clamp,3000 lb,Vertical,3 to 7-1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Beam Clamp, 3000 lb, Vertical, 3 to 7-1/2In

Price $386.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36G565
  • Mfr. Model # BC-01.50-A
  • UNSPSC # 27112103
  • Catalog Page # 1338
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plate, Girder, and Handgrip Clamps
Clamps are equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered. 300% overload factory tested.
WARNING: Universal Plate Clamps DO NOT use to lift loads that weigh less than 20% of the working load limit (e.g., 3300-lb. clamp should only be used for plates weighing 660 to 3300 lb.). Lift only 1 plate at a time.

View More

Technical Specs

  • Item Beam Clamp
  • Operation Vertical Lift
  • Safe Working Load 3000 lb.
  • Jaw Capacity 3 to 7-1/2"
  • Locking Type Locking Screw
  • Jaw Material Steel
  • Lifting Point Load Ring
  • Standards ANSI B30.20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We need to lower one side of the clamp between two beams.
We also need maximum flange thickness it will work on.
Thank you
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MagnumCI is loaded.
Additional information about MagnumCI could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The max. flange thickness for the 3-ton clamp is 1/2".

Exact measurements are difficult to give you since they will vary based on how wide the clamp is open. Assuming you will have the handle toward the outside of your row of beams, the opposite width you will need to allow for is anywhere between 3" and 5" (approx.). Again, this will fluctuate because of the changing angle.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Renfroe support is loaded.
Additional information about Renfroe support could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T19:56:17.862-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36G565, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:17.864-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36G565, prod, sort_default
1 of 1