Skip Content

Parts Cleaner/Degreaser,1 gal Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Parts Cleaner/Degreaser, 1 gal Bottle

RENEWABLE LUBRICANTS

Price: $44.55 / each

Please sign in or register to access lists

  • Item # 4MXL6
  • Mfr. Model # 86633
  • UNSPSC # 47131828
  • Catalog Page # 1330
  • Shipping Weight 8.27 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemParts Cleaner and Degreaser
  • Size1 gal.
  • Net Weight1 gal.
  • ColorClear and Golden Yellow
  • Container TypeBottle
  • Boiling Point572 Degrees F
  • Flash Point302 Degrees F
  • Pour Point10 Degrees F
  • Specific Gravity0.86
  • VOC Content0%
  • FeaturesSoy Based
  • ApplicationFor Military, Industrial, Transportation, Marine, Agricultural, Mining, Non-Flammable Cleaning Of: Jacks, Bearings, Bolts, Linkage Cables, Dies, Wire Ropes, Chains, Tracks, Slides, Shafts, Assembly Parts, Hand Tools, Firearms, Air Tools, Machine Tools, etc, Cleaning and Degreasing Equipment and Parts
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.