Skip Content

Bio-Food Grade Hydraulic Fluid,1 Gal,68 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bio-Food Grade Hydraulic Fluid, 1 Gal, 68

RENEWABLE LUBRICANTS

Price: $61.40 / each

Please sign in or register to access lists

  • Item # 2VXL5
  • Mfr. Model # 87143
  • UNSPSC # 15121526
  • Catalog Page # 3468
  • Shipping Weight 8.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHydraulic Oil
  • BaseBiodegradable
  • Size1 gal.
  • Container TypeCan
  • SAE GradeNot Specified
  • ISO Viscosity Grade68
  • Viscosity Index194
  • Temp. Range0 Degrees to 250 Degrees F
  • Pour Point-4 Degrees C
  • Flash Point500 Degrees C
  • Dropping PointNot Specified
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C305 cSt
  • Viscosity @ 100CNot Specified
  • ApplicationFor Incidental Food Contact In/around Food Processing Equipment
  • StandardsNSF H-1, H-2 Registered, FDA Approved, USDA H1, H2, Meets/Exceeds the Requirements for Vickers M-2950-S (35VQ-25) and I-286-S (V-104C), Rexroth, US Steel 126, 136, and 127, and DIN 51524 Part 2, Ashless GL-1 and GL-2
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired. For high-pressure systems, systems with servo valves, NC control mechanisms, and all robotics.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.