Skip Content

Hydraulic Oil,Bio,Ultimax 1000,1 Gal,32 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Oil, Bio, Ultimax 1000,1 Gal, 32

Price $43.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2NMV8
  • Mfr. Model # 81003
  • UNSPSC # 15121504
  • Catalog Page # 3468
  • Shipping Weight 8.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Oil
  • Base Petroleum Oil
  • Size 1 gal.
  • Container Type Can
  • SAE Grade Not Specified
  • ISO Viscosity Grade 32
  • Viscosity Index 184
  • Temp. Range -30 Degrees to 250 Degrees F
  • Pour Point -40 Degrees C
  • Flash Point 457 Degrees F
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 155 cSt
  • Viscosity @ 100C Not Specified
  • Application For Use In Hydraulic Vanes, Pumps, Mobile Service Hydraulic Equipment, Jacks
  • Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired. For high-pressure systems, systems with servo valves, NC control mechanisms, and all robotics.
Mobile and industrial hydraulic fluids provide excellent oxidation and cold-temperature stability.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.