Skip Content

Penetrating Lube,Biodegradable,1 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Penetrating Lube, Biodegradable, 1 Gal

Price $49.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NMV5
  • Mfr. Model # 80003
  • UNSPSC # 15121520
  • Catalog Page # N/A
  • Shipping Weight 8.18 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBiodegradable Lubricant
  • Size1 gal.
  • Container TypeJug
  • BaseEster Vegetable Oil
  • ColorClear
  • Temp. Range-22 Degrees to 295 Degrees F
  • Flash Point295 Degrees F
  • Dielectric Strength47,000V
  • VOC ContentNot Specified
  • Specific Gravity0.87
  • Metal DetectableNo
  • ApplicationDisassembly, Repair, Provides Anti Wear Protection Light Air Tools, Sliding Surfaces
  • StandardsUltimate Biodegradable ASTM D5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Provides a protective, thin film lubricant that penetrates into close tolerant areas helping to prevent corrosion and antiwear. Excellent as a light air tool lubricant and helps preserve oil for parts.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.