Skip Content

Food Grade Gear Oil,55 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Grade Gear Oil, 55 Gal

Price $2,975.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21A563
  • Mfr. Model # 87236
  • UNSPSC # 15121503
  • Catalog Page # N/A
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gear Oil
  • Base Synthetic Oil
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade Not Specified
  • ISO Viscosity Grade 100
  • Viscosity Index 229
  • Temp. Range 2 Degrees to 250 Degrees F
  • Pour Point -16 Degrees C
  • Flash Point 257 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear 0.35mm
  • Timken OK Load Not Specified
  • Viscosity @ 40C 97.9 cSt
  • Viscosity @ 100C 20 cSt
  • Application Gear oil with incidental food contact (H1) for use in and around food processing areas, food processing equipment as a protective anti-rust film, as a release agent on gaskets or seals of tank closures, and as a lubricant for machine parts and equipment in locations in which there is a potential exposure of the lubricated part to food. Gear Drives and Right Angle Gear Drives, general purpose and gear oil lubricants,
  • Standards USDA H1, Biodegradable ASTM D-5864, USDA Biobased Content, USDA BioPreferred Program, 21 CFR 178.3570, Lubricants for incidental food contact (USDA H-1). Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly. API Service Classifications for ashless GL-1, GL-2, GL-3, DOD-L-24651 Lubricating Oils, Food Grade, and Food Processing Equipment, approved for use by the Departments and Agencies of the U.S. DOD, meet DOD-L-24651 Type I and ISO Viscosity Grade 220 Meet DOD-L-24651 Type II for general purpose and gear oil lubricants.
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.