Skip Content

Food Grade Hydraulic Oil,55 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Grade Hydraulic Oil, 55 Gal

Price $2,885.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21A551
  • Mfr. Model # 87126
  • UNSPSC # 15121504
  • Catalog Page # N/A
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Oil
  • Base Synthetic Oil
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade Not Specified
  • ISO Viscosity Grade 32
  • Viscosity Index 180
  • Temp. Range -20 Degrees to 250 Degrees F
  • Pour Point -24 Degrees C
  • Flash Point 245 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear 0.4mm
  • Timken OK Load Not Specified
  • Viscosity @ 40C 33.7 cSt
  • Viscosity @ 100C 7 cSt
  • Application Applications With Incidental Food Contact (NSF H1, H2) In and Around Food Processing Equipment Areas Including For Use By Bakeries, Bottlers, Breweries, Canneries, Dairies, Meat and Poultry Processors and Pharmaceutical Manufacturers For Hydraulic Systems, Gear Drives, Gearhead Motors, Drip Oilers, Air-Oilers, Air-Tools, Water Pumps, Bearings, Machine Oil, Roller Chains, Cables, Circulating Oil, etc., and General Lubrication. These Products May Also Be Used In Reduction Units Where Original Equipment Manufactures (OEM) Require an R&O Lubricant (i.e. AFNOR NFE 48-600 HL, DIN 51524 Part 1, and Denison HF-1 fluids).
  • Standards NSF H-1, H-2, Biodegradable ASTM D-5864, USDA Biobased Content, USDA BioPreferred Program, 21 CFR 178.3570, Lubricants for incidental food contact (USDA H-1). Non-Toxic, Designed For Use In Vane, Piston, and Gear-Type Pumps. Meets and Exceeds the Requirements for Vickers M-2950-S (35VQ-25) and I-286-S (V-104C), Rexroth, US Steel 126, 136, and 127, and DIN 51524 Part 2. They Also Meet the Requirements for Ashless GL-1 and GL-2 Gear Oils in Reduction Units and Gear Sets. (Use Viscosity Sufficient For OEM Application), Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly. API Service Classifications for ashless GL-1, GL-2, GL-3 Classifications for ashless GL-1, GL-2, GL-3, DOD-L-24651 Lubricating Oils, Food Grade, and Food Processing Equipment, approved for use by the Departments and Agencies of the U.S. DOD, meet DOD-L-24651 Type I and ISO Viscosity Grade 220 Meet DOD-L-24651 Type II for general purpose and gear oil lubricants.
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.