Skip Content

Food Grade Lubricant, 5 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Grade Lubricant, 5 gal. Pail

Price $181.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21A545
  • Mfr. Model # 87014
  • UNSPSC # 15121526
  • Catalog Page # N/A
  • Shipping Weight 42.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Food Grade Lubricant
  • Size 5 gal.
  • Container Type Pail
  • Base Bio-Based
  • Temp. Range 32 Degrees to 250 Degrees F
  • Flash Point 328 Degrees C
  • Specific Gravity 0.91 at 60 Degrees F
  • Metal Detectable No
  • Application Release Agent for grills, Ovens, Loaf Pans, Chopping Board, Honing Oil, boning benches, canning lids, as a knife cutting and honing oil, or other hard surfaces in contact with meat, fish, and poultry food products to prevent food from adhering during processing. safest product to prevent sticking of corn tortillas, corn chips, tacos, pizzas, potato chips, pretzels, cookies, cakes, candies, etc., on belts and conveyors, or metal slats in ovens. It performs as a protective anti-rust film, as a release agent on gaskets or seals of lids and tank closures, and as a light general purpose lubricant in applications,
  • Standards NSF H-1, H-2, H-3, Biodegradable ASTM D-5864, USDA Biobased Content, USDA BioPreferred Program, 21 CFR 178.3570, Lubricants for incidental food contact (USDA H-1). Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
  • Green Certification or Other Recognition USDA BioPreferred Designated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.