Skip Content

Chain & Cable Lubricant,5 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chain & Cable Lubricant, 5 Gal

Price $228.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21A536
  • Mfr. Model # 83084
  • UNSPSC # 15121520
  • Catalog Page # N/A
  • Shipping Weight 41.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chain and Cable Oil
  • Base Biodegradable
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 20W-60
  • ISO Viscosity Grade 150
  • Viscosity Index 213
  • Temp. Range -10 Degrees to 250 Degrees F
  • Pour Point -24 Degrees C
  • Flash Point 290 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear 0.3mm
  • Timken OK Load 70 lb.
  • Viscosity @ 40C 147 cSt
  • Viscosity @ 100C 26.1 cSt
  • Application Heavy chains, sprockets, and cables which are subject to heavy loading or shock loading, Forestry, Mining, Marine, Agriculture, Heavy Industry, Rail and Shipping, Pulp and paper mills, saw mills, plywood mills, hoist cables and chains in marine shipping areas, draglines, drives on straddle lift lumber carriers, drip and automatic chain oilers, motorcycle and ATV chains, etc. Field applications can be applied by spray, brush, dip, drip, or pressure boot.
  • Standards Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, Federal Specification A-A-50493B (superceding V-V-P-216) Environmentally Friendly (ISO 15380), EP gear lubes (API GL-3)
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.