Skip Content

Biodegradable EP Gear Oil, Gear Oil, 55 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Biodegradable EP Gear Oil, Gear Oil, 55 gal. Container Size

Price $2,813.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21A520
  • Mfr. Model # 82416
  • UNSPSC # 15121503
  • Catalog Page # N/A
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gear Oil
  • ISO Viscosity Grade 68
  • SAE Grade Not Specified
  • Container Size 55 gal.
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 173
  • Flash Point 260 Degrees F
  • Pour Point -40 Degrees F
  • Container Type Drum
  • Timken OK Load 70 lb.
  • Standards Ultimately Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, US Stea Environmentally Friendly (ISO 15380), U.S. Steel 224, AGMA 9005/250.04, DIN 51517, Part 3, David Brown DB S1.53.101, and Cincinnati Machine E.P. performance requirements.
  • Application Lubricating spur, helical, bevel, and worm gear configurations, subject to heavy loading or shock loading and are designed for heavy-duty applications.
  • Four-Ball Wear 0.32mm
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
  • Green Certification or Other Recognition USDA BioPreferred Designated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.