Skip Content

Biodegradable Oven Lubricant,55 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Biodegradable Oven Lubricant, 55 Gal

Price $5,435.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21A518
  • Mfr. Model # 81886
  • UNSPSC # 15121526
  • Catalog Page # N/A
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oven Lubricant
  • Base Biodegradable
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade Not Specified
  • ISO Viscosity Grade 220
  • Viscosity Index 214
  • Temp. Range -28 Degrees to 2000 Degrees F
  • Pour Point -25 Degrees C
  • Flash Point 306 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear 0.4mm
  • Timken OK Load Not Specified
  • Viscosity @ 40C 219 cSt
  • Viscosity @ 100C 36.0 cSt
  • Application Roller chains on oven conveyors, Paint Lines, Dryer Ovens, Bakery Oven Chains, Lithographic chains, beverage can lines, Tenter frames in textile plants, Kiln car wheel bearing/refractory plants, Paint lines, drying ovens, Sealed for life units, Kiln support rollers, cement plants, Automatic lubrication systems
  • Standards NSF H-1, H-2, This product is acceptable as a Release Agent (3H) in contact with food and as a lubricant with incidental food contact (H1) for use in and around food processing areas, auto ignition temperature (ASTM D-659) of over 371 Degrees C. Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA BioPreferred Designated.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.