Skip Content

Dry Slide Lubricant, 12 oz. Trigger Spray Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dry Slide Lubricant, 12 oz. Trigger Spray Bottle

Price $31.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21A484
  • Mfr. Model # 81990
  • UNSPSC # 15121520
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dry Slide Lubricant
  • Size 12 oz.
  • Container Type Trigger Spray Bottle
  • Base Synthetic Oil
  • Color White
  • Temp. Range -20 Degrees to 300 Degrees F
  • Flash Point 12.7 Degrees C
  • Application Provides anti-stick in molds, fixtures, dies, and assembly machines, designed not to leave an oily film that will attract dirt and provide anti-wear protection in sliding surfaces, a white lubricating solid film after the biobase carrier cleanly dissipates, pipe threads, bolts, hinges, tool, drive chains, guns, bicycle chains, wire ropes, cables, slide-ways, and heavy hinge pins. The perfect solution for sticking or squeaking doors, windows, drawers, locks, zippers, moving machinery parts, skates, bikes, sleds, skis, reels. . It's an extreme pressure lubricant that's an excellent treatment for leaf springs, steering and suspension components, battery connections and any other metal surfaces that are subject to rust and corrosion.
  • Standards USDA H1, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, 21 CFR 178.3570, Lubricants for incidental food contact (USDA H-1). Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
  • Green Certification or Other Recognition USDA BioPreferred Designated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA BioPreferred Designated.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.