Skip Content

Grease,Food Grade,EP,400 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Grease, Food Grade, EP, 400 lb.

Price $6,158.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39F853
  • Mfr. Model # 87506
  • UNSPSC # 15121902
  • Catalog Page # N/A
  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Extreme Pressure Grease
  • Base Aluminum Complex
  • Size 400 lb.
  • Container Type Drum
  • NLGI Grade 2
  • Color White
  • Temp. Range -22 Degrees to 300 Degrees F
  • Flash Point 536 Degrees F
  • Dropping Point 520 Degrees F
  • Four-Ball Wear 0.43mm
  • Specific Gravity 0.90
  • Timken OK Load 40 lb.
  • Viscosity @ 40C 42.1
  • Viscosity @ 100C 8.69
  • Metal Detectable No
  • Application Food Processing, Packaging Machinery
  • Standards NSF Registered, Category Code H-1, Meets USDA 1998 H1 Guidelines and Complies With F.D.A. 21 CFR 1778.3570, USDA Bio Based Content, Program
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA BioPreferred Designated.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.