Skip Content

Gear Oil,Biobased,ISO 150,5 Gal,NSF H1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gear Oil, Biobased, ISO 150,5 Gal, NSF H1

Price $290.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JGG8
  • Mfr. Model # 87244
  • UNSPSC # 15121503
  • Catalog Page # 3076
  • Shipping Weight 29.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Follow equipment manufacturer's recommendations for lubricant properties.
High viscosity formula is fortified to resist wear, oxidation, rust, and foam. Designed for gear drives and right-angle gear drives in food processing equipment.

View More

Technical Specs

  • Item Gear Oil
  • Base Synthetic Oil
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade Not Specified
  • ISO Viscosity Grade 150
  • Viscosity Index 228
  • Temp. Range 6 Degrees to 250 Degrees F
  • Pour Point 6 Degrees F
  • Flash Point 507 Degrees F
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 700 cSt
  • Viscosity @ 100C Not Specified
  • Application For Gear Drives and Right Angle Gear Drives Used in Food Processing Equipment
  • Standards Ultimate Biodegradable, ASTM D5864 (PW1), USDA Pio-Prefered, Biobased, EPA-VGP-EAL, NSF Category Code H1-H2
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Made From Rapidly Renewable Resource
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA BioPreferred Designated.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.