Skip Content

Engine Oil,2 Cycle,1 Gal.,SAE 20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Oil, 2 Cycle, 1 Gal., SAE 20

Price $73.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4JPR2
  • Mfr. Model # 85213
  • UNSPSC # 15121501
  • Catalog Page # N/A
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 2-Cycle Oil
  • Base Biodegradable
  • Size 1 gal.
  • Container Type Can
  • SAE Grade 20
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 160
  • Pour Point -34 Degrees C
  • Flash Point 185 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 63
  • Viscosity @ 100C 10.4
  • Application Water-Cooled Gasoline Engines for The Boating Industry, and In 2-Cycle Air-Cooled Engines for General Purpose Equipment and for Personal and Recreational Transportation, Such As Motorcycles, Snowmobiles, Chain Saws, and Lawn and Garden Equipment
  • Standards ASTM
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Biodegradable, nontoxic motor oils for water-cooled and air-cooled 2-cycle engines.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.