Skip Content

Biodegradable Cutting Oil,55 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Biodegradable Cutting Oil, 55 Gal

Price $2,258.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21A540
  • Mfr. Model # 86876
  • UNSPSC # 15121502
  • Catalog Page # N/A
  • Shipping Weight 450.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMachinery Oil
  • BaseBiodegradable
  • Size55 gal.
  • Container TypeDrum
  • SAE GradeNot Specified
  • ISO Viscosity Grade46
  • Viscosity Index200
  • Temp. Range-4 Degrees to 250 Degrees F
  • Pour Point-20 Degrees C
  • Flash Point230 Degrees C
  • Dropping PointNot Specified
  • Specific Gravity0.90 at 60 Degrees F
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C44.4 cSt
  • Viscosity @ 100C9.3 cSt
  • ApplicationProvides Extreme Pressure (EP) Protection and Lubrication on the Metal Surface, Effective for Heavy and Extra Heavy Duty Machining and Cutting Operations of Both Ferrous, Non-Ferrous Metals Alloys, Stainless Steel, Aluminum, Brass and Bronze. Non-Staining to Yellow Metals With Extra Load Carrying Properties and Multi-Metal Corrosion Protection. Including Stamping, Drawing, Drilling, Turning, Grinding, Honing, Broaching, Thread Cutting and Tapping, Particularly Useful For Machining Stainless and Hard Steel, such as Hastalloy and Tool Steels
  • StandardsUltimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, Federal Specification A-A-50493B (superceding V-V-P-216) Environmentally Friendly (ISO 15380), EP gear lubes (API GL-3), Environmentally Non-Toxic, EPA, OSHA, Worker Acceptance is High with Biobased Products, ISO 14000 Compliant.
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.