Skip Content

Unscented Cleaner Degreaser, 55 gal. Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Unscented Cleaner Degreaser, 55 gal. Drum

Price $1,781.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21A493
  • Mfr. Model # 86636
  • UNSPSC # 47131821
  • Catalog Page # 1360
  • Shipping Weight 457.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cleaner Degreaser
  • Container Type Drum
  • Size 55 gal.
  • Recommended Dilution Varies By Application
  • Fragrance Unscented
  • Contains Non Flammable Biobased, Anti Oxidants for Improved Stability
  • VOC Content 0%
  • Flash Point 300 Degrees F
  • Dielectric Strength Greater Than 40,000V
  • Standards EPA, OSHA, ANSI
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Parts Washer Cleaners
Renewable Lubricants Brand
Effective biodegradable, soy-based cleaner/degreaser is safe, nonflammable, and contains no VOCs. Provides a direct replacement for mineral spirits and stoddard solvents for removing oily, grimy dirt on used parts for maintenance and repairs; antioxidants provide improved stability.
EPA and OSHA accepted.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.