Skip Content

Air Tool Lubricant, 32 oz. Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Tool Lubricant, 32 oz. Bottle

Price $16.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JGG4
  • Mfr. Model # 87461
  • UNSPSC # 15121520
  • Catalog Page # 3076
  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Renewable Lubricants™ Bio-Food Grade™ Air Tool lubricant is designed for use with rotary and reciprocating air tools.

View More

Technical Specs

  • Item Air Tool Lubricant
  • Size 32 oz.
  • Container Type Bottle
  • Base Natural Ester Vegetable Oil
  • Color Clear
  • Temp. Range -20 Degrees to 230 Degrees F
  • Flash Point 446 Degrees F
  • Dielectric Strength Not Specified
  • VOC Content 0%
  • Specific Gravity 0.87
  • Metal Detectable No
  • Application Rotary, Reciprocating Air Tools, Chipping Hammers, Impact Wrenches, Air Motors, Grinders, Reamers, Drills
  • Standards Ultimate Biodegradable, ASTM D5864 (PW1), USDA Pio-Prefered, Biobased, EPA-VGP-EAL, USDA Food Grade H1
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
  • Green Certification or Other Recognition USDA BioPreferred Designated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA BioPreferred Designated.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.