Skip Content

 
Wide Floor Broom Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wide Floor Broom Head


Technical Specs

  • Item Wide Floor Broom Head 
  • Trim Length 2" 
  • Fill Type Polyester 
  • Bristle Stiff 
Bristle Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Hazmat 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Bristle Color
Price
Qty
Please use Qty box to add item(s) to cart.
31943
Blue

$64.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $64.20 / each

Technical Specs

  • Item Wide Floor Broom Head
  • Bristle Color Blue
  • Trim Length 2"
  • Fill Type Polyester
  • Bristle Stiff
31942
Green

$64.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $64.20 / each

Technical Specs

  • Item Wide Floor Broom Head
  • Bristle Color Green
  • Trim Length 2"
  • Fill Type Polyester
  • Bristle Stiff
31944
Red

$64.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $64.20 / each

Technical Specs

  • Item Wide Floor Broom Head
  • Bristle Color Red
  • Trim Length 2"
  • Fill Type Polyester
  • Bristle Stiff
31945
White

$64.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $64.20 / each

Technical Specs

  • Item Wide Floor Broom Head
  • Bristle Color White
  • Trim Length 2"
  • Fill Type Polyester
  • Bristle Stiff
31946
Yellow

$64.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $64.20 / each

Technical Specs

  • Item Wide Floor Broom Head
  • Bristle Color Yellow
  • Trim Length 2"
  • Fill Type Polyester
  • Bristle Stiff
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More