Skip Content

 
Utility Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Brush

Technical Specs

  • Item Utility Brush 
  • Trim Length 1" 
  • Fill Type Polyester 
  • Bristle Medium 
Bristle Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Hazmat 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Bristle Color
Price
Qty
Please use Qty box to add item(s) to cart.
42873
Blue

$7.51 / each

Enter location to check availability
Catalog Page #  1668 

Price $7.51 / each

Technical Specs

  • Item Utility Brush
  • Bristle Color Blue
  • Trim Length 1"
  • Fill Type Polyester
  • Bristle Medium
42872
Green

$7.51 / each

Enter location to check availability
Catalog Page #  1668 

Price $7.51 / each

Technical Specs

  • Item Utility Brush
  • Bristle Color Green
  • Trim Length 1"
  • Fill Type Polyester
  • Bristle Medium
42874
Red

$7.51 / each

Enter location to check availability
Catalog Page #  1668 

Price $7.51 / each

Technical Specs

  • Item Utility Brush
  • Bristle Color Red
  • Trim Length 1"
  • Fill Type Polyester
  • Bristle Medium
42875
White

$7.51 / each

Enter location to check availability
Catalog Page #  1668 

Price $7.51 / each

Technical Specs

  • Item Utility Brush
  • Bristle Color White
  • Trim Length 1"
  • Fill Type Polyester
  • Bristle Medium
42876
Yellow

$7.51 / each

Enter location to check availability
Catalog Page #  1668 

Price $7.51 / each

Technical Specs

  • Item Utility Brush
  • Bristle Color Yellow
  • Trim Length 1"
  • Fill Type Polyester
  • Bristle Medium
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More