Skip Content

 
Tank Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tank Brush

Technical Specs

  • Item Tank Brush 
  • Trim Length 1-1/2" 
  • Fill Type Polyester 
  • Bristle Stiff 
Bristle Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Hazmat 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Bristle Color
Price
Qty
Please use Qty box to add item(s) to cart.
70379
Black

$46.05 / each

Enter location to check availability
Catalog Page #  1668 

Price $46.05 / each

Technical Specs

  • Item Tank Brush
  • Bristle Color Black
  • Trim Length 1-1/2"
  • Fill Type Polyester
  • Bristle Stiff
70373
Blue

$46.05 / each

Enter location to check availability
Catalog Page #  1668 

Price $46.05 / each

Technical Specs

  • Item Tank Brush
  • Bristle Color Blue
  • Trim Length 1-1/2"
  • Fill Type Polyester
  • Bristle Stiff
70372
Green

$46.05 / each

Enter location to check availability
Catalog Page #  1668 

Price $46.05 / each

Technical Specs

  • Item Tank Brush
  • Bristle Color Green
  • Trim Length 1-1/2"
  • Fill Type Polyester
  • Bristle Stiff
70377
Orange

$46.05 / each

Enter location to check availability
Catalog Page #  1668 

Price $46.05 / each

Technical Specs

  • Item Tank Brush
  • Bristle Color Orange
  • Trim Length 1-1/2"
  • Fill Type Polyester
  • Bristle Stiff
70371
Pink

$46.05 / each

Enter location to check availability
Catalog Page #  1668 

Price $46.05 / each

Technical Specs

  • Item Tank Brush
  • Bristle Color Pink
  • Trim Length 1-1/2"
  • Fill Type Polyester
  • Bristle Stiff
70378
Purple

$46.05 / each

Enter location to check availability
Catalog Page #  1668 

Price $46.05 / each

Technical Specs

  • Item Tank Brush
  • Bristle Color Purple
  • Trim Length 1-1/2"
  • Fill Type Polyester
  • Bristle Stiff
70374
Red

$46.05 / each

Enter location to check availability
Catalog Page #  1668 

Price $46.05 / each

Technical Specs

  • Item Tank Brush
  • Bristle Color Red
  • Trim Length 1-1/2"
  • Fill Type Polyester
  • Bristle Stiff
70375
White

$46.05 / each

Enter location to check availability
Catalog Page #  1668 

Price $46.05 / each

Technical Specs

  • Item Tank Brush
  • Bristle Color White
  • Trim Length 1-1/2"
  • Fill Type Polyester
  • Bristle Stiff
70376
Yellow

$46.05 / each

Enter location to check availability
Catalog Page #  1668 

Price $46.05 / each

Technical Specs

  • Item Tank Brush
  • Bristle Color Yellow
  • Trim Length 1-1/2"
  • Fill Type Polyester
  • Bristle Stiff
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More