Skip Content

 
Scrub Pad Holder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scrub Pad Holder

VIKAN


Technical Specs

  • ItemScrub Pad Holder 
  • Length9" 
KeywordHazmat 
Color
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
55003
Blue

$45.75 / each

Scrub Pad Holder,Blue,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $45.75 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorBlue
  • Length9"
55103
Blue

$32.60 / each

Scrub Pad Holder,Blue,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $32.60 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorBlue
  • Length9"
55002
Green

$45.75 / each

Scrub Pad Holder,Green,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $45.75 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorGreen
  • Length9"
55102
Green

$32.60 / each

Scrub Pad Holder,Green,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $32.60 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorGreen
  • Length9"
55004
Red

$45.75 / each

Scrub Pad Holder,Red,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $45.75 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorRed
  • Length9"
55104
Red

$32.60 / each

Scrub Pad Holder,Red,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $32.60 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorRed
  • Length9"
55005
White

$45.75 / each

Scrub Pad Holder,White,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $45.75 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorWhite
  • Length9"
55105
White

$32.60 / each

Scrub Pad Holder,White,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $32.60 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorWhite
  • Length9"
55006
Yellow

$45.75 / each

Scrub Pad Holder,Yellow,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $45.75 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorYellow
  • Length9"
55106
Yellow

$32.60 / each

Scrub Pad Holder,Yellow,3-3/4 x 9 In.
Catalog Page #  1197 

Price: $32.60 / each

Technical Specs

  • ItemScrub Pad Holder
  • ColorYellow
  • Length9"