Skip Content

 
Resin Set Bench Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Resin Set Bench Brush

Technical Specs

  • Item Resin Set Bench Brush 
  • Overall Length 14" 
Bristle Color
Please Select
Bristle Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Bristle Color
Bristle Material
Price
Qty
Please use Qty box to add item(s) to cart.
45579
Black
Soft Polyester

$42.15 / each

Enter location to check availability
Catalog Page #  NA

Price $42.15 / each

Technical Specs

  • Item Resin Set Bench Brush
  • Bristle Color Black
  • Overall Length 14"
  • Bristle Material Soft Polyester
45573
Blue
Polyester

$42.15 / each

Enter location to check availability
Catalog Page #  NA

Price $42.15 / each

Technical Specs

  • Item Resin Set Bench Brush
  • Bristle Color Blue
  • Overall Length 14"
  • Bristle Material Polyester
45572
Green
Polyester

$42.15 / each

Enter location to check availability
Catalog Page #  NA

Price $42.15 / each

Technical Specs

  • Item Resin Set Bench Brush
  • Bristle Color Green
  • Overall Length 14"
  • Bristle Material Polyester
45574
Red
Polyester

$42.15 / each

Enter location to check availability
Catalog Page #  NA

Price $42.15 / each

Technical Specs

  • Item Resin Set Bench Brush
  • Bristle Color Red
  • Overall Length 14"
  • Bristle Material Polyester
45575
White
Polyester

$42.15 / each

Enter location to check availability
Catalog Page #  NA

Price $42.15 / each

Technical Specs

  • Item Resin Set Bench Brush
  • Bristle Color White
  • Overall Length 14"
  • Bristle Material Polyester
45576
Yellow
Polyester

$42.15 / each

Enter location to check availability
Catalog Page #  NA

Price $42.15 / each

Technical Specs

  • Item Resin Set Bench Brush
  • Bristle Color Yellow
  • Overall Length 14"
  • Bristle Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More