Skip Content

Hygienic Shovel,White,14 x 17 In,42 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hygienic Shovel, White, 14 x 17 In, 42 In L

Price $88.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3UE31
  • Mfr. Model # 69825
  • UNSPSC # 27112004
  • Catalog Page # 1197
  • Catalog Group # E9549
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hygienic Shovel
  • Type Non-sparking, Chemical/Corrosion Resistant
  • Blade Width 14"
  • Blade Length 17"
  • Overall Length 42"
  • Blade Type Square Point
  • Blade Material Polypropylene
  • Handle Type D-Handle
  • Handle Material Polypropylene
  • Design 1-Piece
  • Color White
  • Working Temp. -22 To 176 Degrees F
  • Metal Detectable No
  • Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
  • Meets/Exceeds FDA and USDA Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This square-point plastic shovel is chemical- and corrosion-resistant. Ideal for applications in which cross-contamination is a concern. FDA approved.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.