Skip Content

 
Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pail

VIKAN


Technical Specs

  • ItemPail 
  • Capacity3 gal. 
  • MaterialPolypropylene 
  • ShapeRound 
  • Height12-3/4" 
  • Diameter12" 
Color
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
56869
Black

$41.10 / each

Pail,3 Gal.,Black,Polypropylene
Catalog Page #  1167 

Price: $41.10 / each

Technical Specs

  • ItemPail
  • Capacity3 gal.
  • ColorBlack
  • MaterialPolypropylene
  • ShapeRound
  • Height12-3/4"
  • Diameter12"
56863
Blue

$41.10 / each

Pail,3 Gal.,Blue,Polypropylene
Catalog Page #  1167 

Price: $41.10 / each

Technical Specs

  • ItemPail
  • Capacity3 gal.
  • ColorBlue
  • MaterialPolypropylene
  • ShapeRound
  • Height12-3/4"
  • Diameter12"
56862
Green

$41.10 / each

Pail,3 Gal.,Green,Polypropylene
Catalog Page #  1167 

Price: $41.10 / each

Technical Specs

  • ItemPail
  • Capacity3 gal.
  • ColorGreen
  • MaterialPolypropylene
  • ShapeRound
  • Height12-3/4"
  • Diameter12"
56867
Orange

$41.10 / each

Pail,3 Gal.,Orange,Polypropylene
Catalog Page #  1167 

Price: $41.10 / each

Technical Specs

  • ItemPail
  • Capacity3 gal.
  • ColorOrange
  • MaterialPolypropylene
  • ShapeRound
  • Height12-3/4"
  • Diameter12"
56868
Purple

$41.10 / each

Pail,3 Gal.,Purple,Polypropylene
Catalog Page #  1167 

Price: $41.10 / each

Technical Specs

  • ItemPail
  • Capacity3 gal.
  • ColorPurple
  • MaterialPolypropylene
  • ShapeRound
  • Height12-3/4"
  • Diameter12"
56864
Red

$41.10 / each

Pail,3 Gal.,Red,Polypropylene
Catalog Page #  1167 

Price: $41.10 / each

Technical Specs

  • ItemPail
  • Capacity3 gal.
  • ColorRed
  • MaterialPolypropylene
  • ShapeRound
  • Height12-3/4"
  • Diameter12"
56865
White

$41.10 / each

Pail,3 Gal.,White,Polypropylene
Catalog Page #  1167 

Price: $41.10 / each

Technical Specs

  • ItemPail
  • Capacity3 gal.
  • ColorWhite
  • MaterialPolypropylene
  • ShapeRound
  • Height12-3/4"
  • Diameter12"
56866
Yellow

$41.10 / each

Pail,3 Gal.,Yellow,Polypropylene
Catalog Page #  1167 

Price: $41.10 / each

Technical Specs

  • ItemPail
  • Capacity3 gal.
  • ColorYellow
  • MaterialPolypropylene
  • ShapeRound
  • Height12-3/4"
  • Diameter12"