Skip Content

 
Pail Lid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pail Lid

VIKAN


Technical Specs

  • ItemPail Lid 
  • MaterialPolypropylene 
  • ShapeRound 
  • Diameter12-1/4" 
Color
Please Select
Height
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Height
Availability
Price
Qty
56879
Black

$24.08 / each

Pail Lid,Black,Polypropylene
Catalog Page #  NA

Price: $24.08 / each

Technical Specs

  • ItemPail Lid
  • ColorBlack
  • MaterialPolypropylene
  • ShapeRound
  • Diameter12-1/4"
56873
Blue

$24.08 / each

Pail Lid,Blue,Polypropylene
Catalog Page #  NA

Price: $24.08 / each

Technical Specs

  • ItemPail Lid
  • ColorBlue
  • MaterialPolypropylene
  • ShapeRound
  • Diameter12-1/4"
56872
Green

$24.08 / each

Pail Lid,Green,Polypropylene
Catalog Page #  NA

Price: $24.08 / each

Technical Specs

  • ItemPail Lid
  • ColorGreen
  • MaterialPolypropylene
  • ShapeRound
  • Diameter12-1/4"
56877
Orange
1"

$24.08 / each

Pail Lid,Orange,Polypropylene
Catalog Page #  NA

Price: $24.08 / each

Technical Specs

  • ItemPail Lid
  • ColorOrange
  • MaterialPolypropylene
  • ShapeRound
  • Height1"
  • Diameter12-1/4"
56878
Purple
1"

$24.08 / each

Pail Lid,Purple,Polypropylene
Catalog Page #  NA

Price: $24.08 / each

Technical Specs

  • ItemPail Lid
  • ColorPurple
  • MaterialPolypropylene
  • ShapeRound
  • Height1"
  • Diameter12-1/4"
56874
Red

$24.08 / each

Pail Lid,Red,Polypropylene
Catalog Page #  NA

Price: $24.08 / each

Technical Specs

  • ItemPail Lid
  • ColorRed
  • MaterialPolypropylene
  • ShapeRound
  • Diameter12-1/4"
56875
White

$24.08 / each

Pail Lid,White,Polypropylene
Catalog Page #  NA

Price: $24.08 / each

Technical Specs

  • ItemPail Lid
  • ColorWhite
  • MaterialPolypropylene
  • ShapeRound
  • Diameter12-1/4"
56876
Yellow

$24.08 / each

Pail Lid,Yellow,Polypropylene
Catalog Page #  NA

Price: $24.08 / each

Technical Specs

  • ItemPail Lid
  • ColorYellow
  • MaterialPolypropylene
  • ShapeRound
  • Diameter12-1/4"