Skip Content

Paddle Scraper,Nylon,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paddle Scraper, Nylon, White

Price $23.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 08854 (Change)

Go

Invalid Zip Code

SOUTH PLAINFIELD branch 523

  • Item # 9JAV6
  • Mfr. Model # 70115
  • UNSPSC # 27112009
  • Catalog Page # N/A
  • Catalog Group # H1595
  • Shipping Weight 0.32 lbs.
Country of Origin DenmarkCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaddle Scraper
  • Blade Width (In.)4-1/2
  • Blade Length (In.)6
  • Overall Length (In.)9
  • Handle TypeNot Included
  • ColorWhite
  • DesignSpatula
  • MaterialNylon
  • Working Temp. (Deg. F)- 4 to 338
  • Metal DetectableNo
  • ApplicationFor Food Handling
  • Meets/ExceedsFDA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about gomist is loaded.
Additional information about gomist could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
We have a variety of handles that would fit this purpose. We have Fiberglass, Aluminum, Polypropylene, and Stainless Steel handles in your requested lengths and I have listed them all for you below with our part numbers.

Aluminum
51" 2935
59" 2937

Fiberglass
51" 2936
59" 2938
68" 2972

Polypropylene
51" 5960
59" 2962
67" 2964
3 months ago
by
Read all my Q&A
 
Please wait while more information about Remco Products Consultant is loaded.
Additional information about Remco Products Consultant could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MikeM49 is loaded.
Additional information about MikeM49 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger does not offer a 72” stainless steel handle for 9JAV6. Grainger offers part number 8TP83, aluminum handle that will telescope from 64” to 115” in length. Grainger also offers a dedicated aluminum handle, 2RWT6 at 59” in length. There are more color choices, as well as fiberglass material for this paddle scraper; please consider calling Grainger at 1-800-323-0620 for more options.

Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:23:48.818-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9JAV6, prod, sort_default
1 of 1
  • 2015-07-03T20:23:48.820-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9JAV6, prod, sort_default
1 of 1