Skip Content

Paddle Scraper without Holes,40L,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Paddle Scraper without Holes, 40L, White

Price $78.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8AP65
  • Mfr. Model # 67755
  • UNSPSC # 27112009
  • Catalog Page # 1197
  • Catalog Group # E9386
  • Shipping Weight 2.23 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMixing Paddle Scraper
  • TypeWithout Holes
  • Blade Width (In.)6
  • Blade Length (In.)13
  • Overall Length (In.)40
  • Handle TypeT-Handle
  • ColorWhite
  • Design1-piece
  • MaterialPolypropylene
  • FeaturesTapered Blade for Scraping
  • Working Temp. (Deg. F)-22 to 176
  • Metal DetectableNo
  • ApplicationFor Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
  • Meets/ExceedsFDA Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Conveniently designed to use within a color-coded system. Hygienic design, cleaning efficiency, and
color‐coding feature helps reduce the risk of cross contamination.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.