Skip Content

 
Hand Held Dust Pan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Held Dust Pan

VIKAN


Technical Specs

  • ItemHand Held Dust Pan 
  • MaterialPolypropylene 
  • Overall Length11-1/2" 
  • Overall Width11-1/2" 
Color
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
56603
Blue

$20.03 / each

Hand Held Dust Pan,Polypropylene,Blue
Catalog Page #  1197 

Price: $20.03 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorBlue
  • MaterialPolypropylene
  • Overall Length11-1/2"
  • Overall Width11-1/2"
56602
Green

$20.03 / each

Hand Held Dust Pan,11-1/2 In. W,Green
Catalog Page #  1197 

Price: $20.03 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorGreen
  • MaterialPolypropylene
  • Overall Length11-1/2"
  • Overall Width11-1/2"
56604
Red

$20.03 / each

Hand Held Dust Pan,11-1/2 In. W,Red
Catalog Page #  1197 

Price: $20.03 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorRed
  • MaterialPolypropylene
  • Overall Length11-1/2"
  • Overall Width11-1/2"
56606
Yellow

$20.03 / each

Hand Held Dust Pan,Yellow,2 In. H
Catalog Page #  1197 

Price: $20.03 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorYellow
  • MaterialPolypropylene
  • Overall Length11-1/2"
  • Overall Width11-1/2"