Skip Content

 
Floor Scraper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floor Scraper

REMCO


Technical Specs

  • Blade TypeStiff 
  • Blade Width10-1/4" 
  • Blade Length7" 
KeywordHazmat 
Blade Material
Please Select
Handle Material
Please Select
Color
Please Select
Handle Length
Please Select
Overall Length
Please Select
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Blade Material
Handle Material
Color
Handle Length
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
29119
Nylon
Nylon
Black
6-1/2"

$43.95 / each

Floor Scraper,10-1/4 In. W,Nylon,Black
Catalog Page #  1197 

$43.95 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialNylon
  • Blade Width10-1/4"
  • Handle MaterialNylon
  • Blade Length7"
  • ColorBlack
  • Overall Length6-1/2"
29114
Nylon
Nylon
Red
6-1/2"

$43.95 / each

Floor Scraper,Stiff,10-1/4 In. W,Red
Catalog Page #  1197 

$43.95 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialNylon
  • Blade Width10-1/4"
  • Handle MaterialNylon
  • Blade Length7"
  • ColorRed
  • Overall Length6-1/2"
29115
Nylon
Nylon
White
6-1/2"

$43.95 / each

Floor Scraper,Stiff,10-1/4 In. W,White
Catalog Page #  1197 

$43.95 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialNylon
  • Blade Width10-1/4"
  • Handle MaterialNylon
  • Blade Length7"
  • ColorWhite
  • Overall Length6-1/2"
29116
Nylon
Nylon
Yellow
6-1/2"

$43.95 / each

Floor Scraper,Stiff,10-1/4 In. W,Yellow
Catalog Page #  1197 

$43.95 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialNylon
  • Blade Width10-1/4"
  • Handle MaterialNylon
  • Blade Length7"
  • ColorYellow
  • Overall Length6-1/2"
29113
Nylon
Polypropylene
Blue
7"

$43.95 / each

Floor Scraper,Stiff,10-1/4 In. W,Blue
Catalog Page #  1197 

$43.95 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialNylon
  • Blade Width10-1/4"
  • Handle MaterialPolypropylene
  • Blade Length7"
  • ColorBlue
  • Overall Length7"
29112
Nylon
Polypropylene
Green
7"

$43.95 / each

Floor Scraper,10-1/4 In. W,Green
Catalog Page #  1197 

$43.95 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialNylon
  • Blade Width10-1/4"
  • Handle MaterialPolypropylene
  • Blade Length7"
  • ColorGreen
  • Overall Length7"
29109
Stainless Steel
Polypropylene
Black
7"

$44.00 / each

Floor Scraper,10-1/4 In. W,Black
Catalog Page #  1197 

$44.00 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialStainless Steel
  • Blade Width10-1/4"
  • Handle MaterialPolypropylene
  • Blade Length7"
  • ColorBlack
  • Overall Length7"
29103
Stainless Steel
Polypropylene
Blue
10-1/4"

$44.00 / each

Floor Scraper,Stiff,10-1/4 In. W,Blue
Catalog Page #  1197 

$44.00 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialStainless Steel
  • Blade Width10-1/4"
  • Handle MaterialPolypropylene
  • Blade Length7"
  • ColorBlue
  • Overall Length10-1/4"
29102
Stainless Steel
Polypropylene
Green
13-1/2"
18-1/2"

$44.00 / each

Floor Scraper,Stiff,10-1/4 In. W,Green
Catalog Page #  1197 

$44.00 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialStainless Steel
  • Blade Width10-1/4"
  • Handle MaterialPolypropylene
  • Blade Length7"
  • ColorGreen
  • Handle Length13-1/2"
  • Overall Length18-1/2"
29104
Stainless Steel
Polypropylene
Red
7"

$44.00 / each

Floor Scraper,Stiff,10-1/4 In. W,Red
Catalog Page #  1197 

$44.00 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialStainless Steel
  • Blade Width10-1/4"
  • Handle MaterialPolypropylene
  • Blade Length7"
  • ColorRed
  • Overall Length7"
29105
Stainless Steel
Polypropylene
White
7"

$44.00 / each

Floor Scraper,Stiff,10-1/4 In. W,White
Catalog Page #  1197 

$44.00 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialStainless Steel
  • Blade Width10-1/4"
  • Handle MaterialPolypropylene
  • Blade Length7"
  • ColorWhite
  • Overall Length7"
29106
Stainless Steel
Polypropylene
Yellow
7"

$44.00 / each

Floor Scraper,Stiff,10-1/4 In. W,Yellow
Catalog Page #  1197 

$44.00 / each

Technical Specs

  • Blade TypeStiff
  • Blade MaterialStainless Steel
  • Blade Width10-1/4"
  • Handle MaterialPolypropylene
  • Blade Length7"
  • ColorYellow
  • Overall Length7"