Skip Content

 
Combo Floor BroomTrim Length 2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combo Floor BroomTrim Length 2 In.

Technical Specs

  • Item Combo Floor Broom 
  • Bristle Material Polyester 
  • Block Material Polypropylene 
  • Block Size 16" 
Broom Type
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Broom Type
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
31749
Fine Sweeping

$54.85 / each

Enter location to check availability
Catalog Page #  1668 

Price $54.85 / each

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Type Fine Sweeping
  • Block Material Polypropylene
  • Block Size 16"
31746
Fine Sweeping

$54.85 / each

Enter location to check availability
Catalog Page #  1668 

Price $54.85 / each

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Type Fine Sweeping
  • Block Material Polypropylene
  • Block Size 16"
31741
Fine Sweeping

$53.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $53.20 / each

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Type Fine Sweeping
  • Block Material Polypropylene
  • Block Size 16"
31748
Fine Sweeping

$54.85 / each

Enter location to check availability
Catalog Page #  1668 

Price $54.85 / each

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Type Fine Sweeping
  • Block Material Polypropylene
  • Block Size 16"
31745
Fine Sweeping

$54.85 / each

Enter location to check availability
Catalog Page #  1668 

Price $54.85 / each

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Type Fine Sweeping
  • Block Material Polypropylene
  • Block Size 16"
31742
Fine Sweeping

$54.85 / each

Enter location to check availability
Catalog Page #  1668 

Price $54.85 / each

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Type Fine Sweeping
  • Block Material Polypropylene
  • Block Size 16"
31747
Fine Sweeping
16"

$54.85 / each

Enter location to check availability
Catalog Page #  1668 

Price $54.85 / each

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Type Fine Sweeping
  • Block Material Polypropylene
  • Block Size 16"
  • Overall Length 16"
31743
Medium Sweeping

$54.85 / each

Enter location to check availability
Catalog Page #  1668 

Price $54.85 / each

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Type Medium Sweeping
  • Block Material Polypropylene
  • Block Size 16"
31744
Medium Sweeping

$54.85 / each

Enter location to check availability
Catalog Page #  1668 

Price $54.85 / each

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Type Medium Sweeping
  • Block Material Polypropylene
  • Block Size 16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms