Skip Content

 
Aluminum Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Aluminum Handle

Technical Specs

  • Item Color Coded Handle 
  • Material Aluminum 
Length
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Length
Color
Price
Qty
Please use Qty box to add item(s) to cart.
29359
51"
Black

$31.30 / each

Enter location to check availability
Catalog Page #  1668 

Price $31.30 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 51"
  • Color Black
29353
51"
Blue

$32.55 / each

Enter location to check availability
Catalog Page #  1668 

Price $32.55 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 51"
  • Color Blue
29352
51"
Green

$32.55 / each

Enter location to check availability
Catalog Page #  1668 

Price $32.55 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 51"
  • Color Green
29357
51"
Orange

$32.55 / each

Enter location to check availability
Catalog Page #  1668 

Price $32.55 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 51"
  • Color Orange
29354
51"
Red

$32.55 / each

Enter location to check availability
Catalog Page #  1668 

Price $32.55 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 51"
  • Color Red
29355
51"
White

$32.55 / each

Enter location to check availability
Catalog Page #  1668 

Price $32.55 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 51"
  • Color White
29356
51"
Yellow

$32.55 / each

Enter location to check availability
Catalog Page #  1668 

Price $32.55 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 51"
  • Color Yellow
29373
59"
Blue

$37.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $37.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 59"
  • Color Blue
29372
59"
Green

$37.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $37.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 59"
  • Color Green
29374
59"
Red

$37.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $37.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 59"
  • Color Red
29375
59"
White

$37.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $37.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 59"
  • Color White
29376
59"
Yellow

$37.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $37.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Aluminum
  • Length 59"
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More