Skip Content

 
Aluminum Extendable Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Aluminum Extendable Handle


Technical Specs

  • ItemExtendable Handle 
  • MaterialAluminum 
  • Length64 to 115" 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
29759
Black

$66.35 / each

Enter location to check availability
Extendable Handle,Black,64 to 115 In L
Catalog Page #  1197 

Price $66.35 / each

Technical Specs

  • ItemExtendable Handle
  • MaterialAluminum
  • Length64 to 115"
  • ColorBlack
29753
Blue

$68.35 / each

Enter location to check availability
Extendable Handle,AL,Blue,64 to 115 In L
Catalog Page #  1197 

Price $68.35 / each

Technical Specs

  • ItemExtendable Handle
  • MaterialAluminum
  • Length64 to 115"
  • ColorBlue
29752
Green

$68.35 / each

Enter location to check availability
Extendable Handle,Green,64 to 115 In L
Catalog Page #  1197 

Price $68.35 / each

Technical Specs

  • ItemExtendable Handle
  • MaterialAluminum
  • Length64 to 115"
  • ColorGreen
29757
Orange

$68.35 / each

Enter location to check availability
Extendable Handle,AL,Org,64 to 115 In L
Catalog Page #  1197 

Price $68.35 / each

Technical Specs

  • ItemExtendable Handle
  • MaterialAluminum
  • Length64 to 115"
  • ColorOrange
29754
Red

$68.35 / each

Enter location to check availability
Extendable Handle,AL,Red,64 to 115 In. L
Catalog Page #  1197 

Price $68.35 / each

Technical Specs

  • ItemExtendable Handle
  • MaterialAluminum
  • Length64 to 115"
  • ColorRed
29755
White

$68.35 / each

Enter location to check availability
Extendable Handle,AL,Wht,64 to 115 In L
Catalog Page #  1197 

Price $68.35 / each

Technical Specs

  • ItemExtendable Handle
  • MaterialAluminum
  • Length64 to 115"
  • ColorWhite
29756
Yellow

$68.35 / each

Enter location to check availability
Extendable Handle,AL,Ylw,64 to 115 In L
Catalog Page #  1197 

Price $68.35 / each

Technical Specs

  • ItemExtendable Handle
  • MaterialAluminum
  • Length64 to 115"
  • ColorYellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More